missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Emerald BENS Sterile Nitrile Cleanroom Gloves
BIOPHARMA

Nitrile, accelerator and powder free cleanroom gloves offer protection against chemicals and cytotoxic drugs. Recommended for Class 10/ISO 4 critical environments.

887.00 €

Specifications

Certifications/Compliance ASTM D6978-05
Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact, Category III
Cleanroom Class Class 10 (ISO 4)
AQL 0.65
Color Green
View More Specs

Products 8
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
15278138
BIOPHARMA
View Documents Promotion Details
Ansell
BENS6.0
6
887.00 €
200 pairs
Estimated Shipment: 10-06-2025
to see stock.
Add to basket
 
15288138
BIOPHARMA
View Documents Promotion Details
Ansell
BENS6.5
6.5
887.00 €
200 pairs
Estimated Shipment: 15-01-2025
to see stock.
Add to basket
 
15298138
BIOPHARMA
View Documents Promotion Details
Ansell
BENS7.0
7
887.00 €
200 pairs
Estimated Shipment: 15-01-2025
to see stock.
Add to basket
 
15208148
BIOPHARMA
View Documents Promotion Details
Ansell
BENS7.5
7.5
887.00 €
200 pairs
Estimated Shipment: 15-01-2025
to see stock.
Add to basket
 
15218148
BIOPHARMA
View Documents Promotion Details
Ansell
BENS8.0
8
887.00 €
200 pairs
Estimated Shipment: 15-01-2025
to see stock.
Add to basket
 
15228148
BIOPHARMA
View Documents Promotion Details
Ansell
BENS8.5
8.5
887.00 €
200 pairs
Estimated Shipment: 15-01-2025
to see stock.
Add to basket
 
15238148
BIOPHARMA
View Documents Promotion Details
Ansell
BENS9.0
9
887.00 €
200 pairs
In Stock
to see stock.
Edge
Add to basket
 
15248148
View Documents Promotion Details
Ansell
BENS10.0
10
887.00 €
200 pairs
Estimated Shipment: 12-12-2024
to see stock.
Add to basket
 
Description

Description

Nitrile, accelerator and powder free cleanroom gloves offer protection against chemicals and cytotoxic drugs. Recommended for Class 10/ISO 4 critical environments.

  • 12 in. (30 cm) length and hand-specific
  • Textured for better use in controlled environments
  • Powder/latex free; Hypoallergenic
  • Sterile gamma irradiated nitrile glove
  • Part of the BioClean-C Chemotherapy Range
  • Processed to ensure Compatibility with ISO Class 4 & EU GMP Grade A Operating Conditions
  • Double-donnable
  • AQL 1.5
  • Sterility Assurance Level: 10-6
Specifications

Specifications

ASTM D6978-05
Class 10 (ISO 4)
Green
5.1 mil
Nitrile
0.10 mm
Sterile
0.13 mm
BioClean™ Emerald BENS
30.5 cm
CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact, Category III
0.65
Fully Textured
0.13 mm
3.9 mil
Powder Free
5.1 mil
ISO 9001, PPE Regulation 2016 425 Module D
12 in.
Videos
SDS
Documents

Documents

Product Certifications