missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Novara Safety Shoes
Classic Brogue design with little more ankle support thanks to its extended shank. Virtually impenetrable nitrile rubber soles combined with the shoe's sophisticated looks, allow the wearer to move easily between the office and warehouse.
Specifications
Certifications/Compliance | EN ISO 20345:2011, EN 12568:2010 |
---|---|
Closure Type | Laces |
Color | Brown |
Design | Novara |
Liner Material | Hydro-Tec™ Sanitized Silver & Wellness leather |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15998201
|
Emma Safety Footwear
MM13109039 |
39 |
N/A
|
N/A | |||||
15908211
|
Emma Safety Footwear
MM13109040 |
40 |
N/A
|
N/A | |||||
15918211
|
Emma Safety Footwear
MM13109041 |
41 |
N/A
|
N/A | |||||
15928211
|
Emma Safety Footwear
MM13109042 |
42 |
N/A
|
N/A | |||||
15938211
|
Emma Safety Footwear
MM13109043 |
43 |
N/A
|
N/A | |||||
15948211
|
Emma Safety Footwear
MM13109044 |
44 |
N/A
|
N/A | |||||
15958211
|
Emma Safety Footwear
MM13109045 |
45 |
N/A
|
N/A | |||||
15968211
|
Emma Safety Footwear
MM13109046 |
46 |
N/A
|
N/A | |||||
15978211
|
Emma Safety Footwear
MM13109047 |
47 |
N/A
|
N/A | |||||
15988211
|
Emma Safety Footwear
MM13109048 |
48 |
N/A
|
N/A | |||||
Description
- S3-Safety shoe with sole plate for wet work
- Full grain leather / Nubuck construction
- Chemical resistant / Liquid repellant
- Nitrile Rubber Heat Resistant Outsole
- ESD certified
- Chrome-free lining
- Sanitized
Specifications
EN ISO 20345:2011, EN 12568:2010 | |
Brown | |
Hydro-Tec™ Sanitized Silver & Wellness leather | |
Steel |
Laces | |
Novara | |
Leather, Nubuck |