Learn More
Thermo Scientific™ Cryo Vial Closure Color Coders

Make it easier to identify specific vials quickly and simplify your inventory by using these color coders that fit into the top of cryogenic vial or tube closures.
Brand: Thermo Scientific™ 5045-0002
11.67 EUR valid until 2025-04-18
Use promo code "24107" to get your promotional price.
Description
Make it possible to identify specific vials quickly and simplify your inventory using color coders that fit into the top of Nalgene™ Cryogenic vial closures or Nunc™ Cryogenic Tube closures.
- Nalgene™ color coders are made from polystyrene and fit only in Nalgene™ cryogenic vial closures. Available in 5 colors
- Nunc™ color coders are made from polycarbonate and fit only in Nunc™ cryogenic tube closures and Cryobank 2ml and 5mL tube caps. Available in 10 colors or as an assortment.

Specifications
Nalgene™ Color coder | |
Polycarbonate | |
100/Pk., 500/Cs. |
Yellow | |
Nalgene | |
Vial Closure |
Sugerencias de productos
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1417357 | Certificate of Compliance | 14/11/2024 | 5045-0002 |
1412428 | Certificate of Compliance | 28/08/2024 | 5045-0002 |
1405299 | Certificate of Compliance | 21/04/2024 | 5045-0002 |
1401722 | Certificate of Compliance | 28/02/2024 | 5045-0002 |
1393606 | Certificate of Compliance | 13/10/2023 | 5045-0002 |
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.