missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Cryo Vial Closure Color Coders



Make it easier to identify specific vials quickly and simplify your inventory by using these color coders that fit into the top of cryogenic vial or tube closures.
14.70 € - 77.11 €
Product Code | Brand | Color | Product Line | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Product Line | Price | Quantity & Availability | |||||
11381785
|
Thermo Scientific™
354755 |
White | Nunc |
24.20 €
Pack of 500 |
In Stock
Log in to see stock. ![]() |
|||||
11391785
|
Thermo Scientific™
|
Blue | Nunc |
N/A
|
N/A
![]() |
|||||
10060651
|
Thermo Scientific™
354968 |
Red | Nunc |
24.90 €
Pack of 500 |
In Stock
Log in to see stock. ![]() |
|||||
11301795
|
Thermo Scientific™
|
Green | Nunc |
N/A
|
N/A
![]() |
|||||
11311795
|
Thermo Scientific™
|
Yellow | Nunc |
N/A
|
N/A
![]() |
|||||
11321795
|
Thermo Scientific™
355158 |
Orange | Nunc |
27.70 €
Pack of 500 |
In Stock
Log in to see stock. ![]() |
|||||
10102791
|
Thermo Scientific™
375868 |
Brown | Nunc |
27.70 €
Pack of 500 |
In Stock
Log in to see stock. ![]() |
|||||
10544831
![]() |
Thermo Scientific™
|
Pink | Nunc |
N/A
|
N/A
![]() |
|||||
11361805
![]() |
Thermo Scientific™
|
Gray | Nunc |
N/A
|
N/A
![]() |
|||||
11371805
![]() |
Thermo Scientific™
|
Purple | Nunc |
N/A
|
N/A
![]() |
|||||
10506572
![]() |
Thermo Scientific™
375930 |
Assorted | Nunc |
25.85 €
Pack of 500 |
In Stock
Log in to see stock. ![]() |
|||||
11371665
|
Thermo Scientific™
375930 |
Assorted | Nunc | N/A | ||||||
10450423
![]() |
Thermo Scientific™
5045-0003 |
Blue | Nalgene |
15.10 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
10644331
![]() |
Thermo Scientific™
5045-0000 |
White | Nalgene |
15.15 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
10374451
![]() |
Thermo Scientific™
5045-0002 |
Yellow | Nalgene |
15.15 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
10450613
![]() |
Thermo Scientific™
5045-0004 |
Green | Nalgene |
14.70 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
10431193
![]() |
Thermo Scientific™
5045-0005 |
Red | Nalgene |
15.15 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
Description
Make it possible to identify specific vials quickly and simplify your inventory using color coders that fit into the top of Nalgene™ Cryogenic vial closures or Nunc™ Cryogenic Tube closures.
- Nalgene™ color coders are made from polystyrene and fit only in Nalgene™ cryogenic vial closures. Available in 5 colors
- Nunc™ color coders are made from polycarbonate and fit only in Nunc™ cryogenic tube closures and Cryobank 2ml and 5mL tube caps. Available in 10 colors or as an assortment.
Specifications
Vial Closure |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Cryo Vial Closure Color Coders