Learn More
Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes

Store samples from general cold storage to the vapor phase of liquid nitrogen with these biobanking and cell culture cryogenic tubes, available with either internal or external threads.
Brand: Thermo Scientific™ 375418
239.76 EUR valid until 2025-03-28
Use promo code "24107" to get your promotional price.
Description
Store samples from general cold storage to the vapor phase of liquid nitrogen with Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes, available with either internal or external threads.
- Non-cytotoxic, non-mutatgenic raw materials and pyrogen-free IVD compatible tubes for added sample security
- External or internally threaded options available
- Certified SAL of 10-6 for the highest sterility assurance available
- Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
- Bulk, uncapped, non-sterile versions available for less demanding applications

Specifications
12.5 mm | |
With writing surface | |
1.8 mL | |
Polypropylene | |
1.890 in. | |
450 (50 sleeves per pack) | |
Yes | |
Nunc™ | |
Yes | |
Polyethylene | |
Yes | |
Yes |
Cryogenic Storage Tube | |
0.492 in. | |
Round (Self-standing) | |
External | |
48 mm | |
Writing Surface, A-R Base | |
Yes | |
Sterile | |
450 Pk. | |
0.06086 oz. | |
Screw Cap |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.