missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE API ASTM Hydrometer with Thermometer
The API ASTM Hydrometer with Thermometer is chosen as the Standard Scale for Petroleum.
Brand: VEE GEE 6756HTS
This item is not returnable.
View return policy
Description
- Subdivisions: 0.1°
- Approx. Length: 380 mm
- Thermometer Range: 0 to 150°F
- Thermometer Subdivision: 2°F
- Thermometer filled with SafetyBLUE liquid
- Calibrated for use at 15.5°C/60°F
Specifications
Hydrometer | |
0.1° | |
0°F to 150°F | |
15.5°C (60°F) |
56H | |
38 cm | |
-17.78 to +65.6°C | |
49 to 61° |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
VEE GEE API ASTM Hydrometer with Thermometer > ASTMN Number: 56H, API Range: 49 to 61°
Spot an opportunity for improvement?Share a Content Correction