Learn More
Thermo Scientific™ Nunc™ OmniTray™ Single-Well Plate
Screen libraries, DNA hybridization, standard petri dish techniques and bacterial growth with Thermo Scientific™ Nunc™ OmniTrays™.
Brand: Thermo Scientific™ 264728
323.25 EUR valid until 2025-04-18
Use promo code "24107" to get your promotional price.
Description
Made from clear polystyrene with standard microplate footprint, the Thermo Scientific™ Nunc™ OmniTrays™ are ideal for screen libraries and DNA hybridization. Available both as a standard version with 2 notched corners and as a rectangular version optimized for automation. Surface treated for cell culture or non-treated for bacterial growth and colony isolation.
Features:- Clear polystyrene has excellent optical properties, making it ideal for optical measurements and colony counting.
- Untreated polystyrene is hydrophobic and suited for growth of suspension cultures that can proliferate and grow without attachment.
- Untreated surfaces are ideal for adding coatings in your lab.
- The Thermo Scientific™ Nunclon™ Delta cell culture-treated surface is a hydrophilic surface that promotes cell attachment and growth.
- Optical clarity makes colonies easy to see.
- Tray can be frozen at -20°C
Nunc OmniTray acts as:
- Holder for membrane when dot blotting
- Container for denaturation, hybridization and washing steps
- Storage container for membranes
Cat. Nos.: 140156 and 140175
- Feature an enhanced rectangular shape ideal for automatic picking and viewing systems
Recommended for:
- Dot blotting
- Denaturation/hybridization/washing
- Bacterial growth
- Membrane storage

Specifications
All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) | |
Closure Included | |
Rectangular | |
Clear | |
Rectangular | |
Non-treated | |
35 mL | |
Microplate dimension with 2 notched corners | |
90 | |
127.76 mm | |
32 mm |
Clear | |
Polystyrene | |
90 mL | |
Polystyrene | |
Sterile | |
Single Well Plate | |
1 | |
Lid | |
10 | |
85.47 mm |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1420378 | Certificate of Compliance | 11/03/2025 | 264728 |
1418398 | Certificate of Compliance | 13/12/2024 | 264728 |
1311875 | Certificate of Compliance | 11/12/2024 | 264728 |
1299971 | Certificate of Compliance | 11/12/2024 | 264728 |
1418398 | Certificate of Processing | 20/01/2025 | 264728 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.