missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Serological Pipettes

Choose size and packaging options to advance your research with complete confidence. Did you know we now offer NEW Serological Pipettes that offer higher quality and cost savings?

Brand:  Thermo Scientific™ 170361

 View more versions of this product

Product Code. 15191529

This item is not returnable. View return policy

Description

Description

Select size and packaging options to advance your research with complete confidence when using Thermo Scientific™ Nunc™ Serological Pipettes. These accurate, disposable plastic pipettes are plugged and sterilized.

  • Sterility assurance level (SAL) of 10-6
  • 100% virgin polystyrene for maximum clarity
  • Certified non-pyrogenic
  • Bold clear graduations with easy-to-read scale markings
  • Non-dripping tip for pipette precision
  • Color-coded packaging for ease in sorting and selecting the correct size
  • Packaging options that accommodate every lab
  • Individually wrapped; paper/plastic or plastic film; peel or pop through for easy opening
  • Bulk packed for frequent use; reduces packaging waste
  • Multiple sizes for use in a wide range of applications
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Yes
Sterile
Individual Paper/Plastic Wrap
Polystyrene
50/Pk., 200/Cs.
10 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberM474410 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number170361
Lot NumberM336960 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number170361
Lot NumberM324970 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number170361
Lot NumberM368490 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number170361
Lot NumberM397410 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number170361
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nunc™ Serological Pipettes > Serological Pipette, 10mL, Individually wrapped, paper/plastic peel packaging, plugged, 50/bag, 200/case

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.