missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Nunclon™ Sphera™ 96-Well, Nunclon Sphera-Treated, U-Shaped-Bottom Microplate Product Code.: 15396123
Estimated Shipment: 12-05-2025
to see stock.
Add to basket

Thermo Scientific™ Nunclon™ Sphera™ 96-Well, Nunclon Sphera-Treated, U-Shaped-Bottom Microplate
BIOPHARMA

Product Code. 15396123
96, 5 Microplates, 50 Microplates
Click to view available options
No. of Wells:
96
No. per Pack:
1 Microplate
5 Microplates
No. per Case:
50 Microplates
8 Microplates
This item is not returnable. View return policy

Product Code. 15396123

Brand: Thermo Scientific™ 174929

Estimated Shipment: 12-05-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Color: Clear; Sterility: Sterile; Lid: With Lid

Make your most valuable work your best work. Thermo Scientific™ Nunclon™ Sphera™ MIcroplates feature a superior cell culture surface with demonstrated performance that elevates stem cell and cell culture research. Offered in single or multi-dish formats.

Significant qualities of the Nunclon Sphera culture surface:

Optimizing spheroid formation

  • Allows cells to grow in suspension with virtually no cell attachment
  • Supports many different cell types and their ability to generate spheroids
  • Enables consistent, repeatable cell growth

Growing 3D cancer cultures

  • Minimizes variability and supports the consistent formation of cancer spheroids that simulate the 3D structures of tumor growth, providing a better model system for studying tumor cell progression and efficacy of anticancer agents in vitro

Promoting formation of embryoid bodies (EB)

  • Demonstrates superior quality for embryoid body formation of pluripotent stem cells with minimal spontaneous differentiation
  • Resultant cells able to differentiate into all three germ layers
TRUSTED_SUSTAINABILITY

Specifications

Description Nunclon Sphera 96U-well plate, bulk pack, case of 50
Material Polystyrene
Volume (Metric) Well 300 μL
Type Microplate
Quantity 50
No. per Pack 5 Microplates
No. per Case 50 Microplates
Color Clear
Surface Treatment Nunclon Sphera-Treated
Sterility Sterile
No. of Wells 96
Certifications/Compliance Animal origin-free; nonpyrogenic, endotoxin <0.5 EU/mL; USP biological reactivity class VI; SAL 10-6; ANSI/SBS 1-2004
Array 8 x 12
Product Line Nunc™
Packaging 5/Pk., 50/Cs.
Well Shape U
Show More Show Less

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number332501 Certificate TypeCertificate of Compliance Date31/03/2025 Catalog Number174929
Lot Number332408 Certificate TypeCertificate of Compliance Date19/02/2025 Catalog Number174929
Lot Number332406 Certificate TypeCertificate of Compliance Date18/12/2024 Catalog Number174929
Lot Number332404 Certificate TypeCertificate of Compliance Date18/12/2024 Catalog Number174929
Lot Number332407 Certificate TypeCertificate of Analysis Date15/01/2025 Catalog Number174929
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nunclon™ Sphera™ 96-Well, Nunclon Sphera-Treated, U-Shaped-Bottom Microplate >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.