missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Nylon Cable Tie Bases

Adhere to flat surfaces with self-stick backing. Azpack™ Nylon Cable Tie Bases provide a surface to tie down cables and other objects.

37.75 € - 60.10 €

Specifications

Certifications/Compliance UL94 Class V2
Quantity 100 Pk.
Material Nylon
View More Specs

Products 4
Product Code Brand Color Dimensions (L x W) Price Quantity & Availability  
Product Code Brand Color Dimensions (L x W) Price Quantity & Availability  
11358093
View Documents
Azpack™
11358093
Black 20 x 20 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11378093
View Documents
Azpack™
11378093
Natural 20 x 20 mm
37.75 €
Pack of 100
In Stock
to see stock.
Add to basket
 
11388093
View Documents
Azpack™
11388093
Natural 28 x 28 mm
51.90 €
Pack of 100
In Stock
to see stock.
Add to basket
 
10412434
View Documents
Azpack™
10412434
Black 28 x 28 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Accepts cable zip ties between 2.5 and 3.6mmW.
  • Self-adhesive
  • Rigid nylon construction
Specifications

Specifications

UL94 Class V2
100 Pk.
Nylon
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Azpack™ Nylon Cable Tie Bases

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.