missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Optima™ FFAP GC Capillary Column
Brand: Macherey-Nagel™ 726344.25
This item is not returnable.
View return policy
Specifications
0.5 mm | |
0.32 mm | |
G1, G2, G38 | |
240°C to 250°C | |
25 m |
GC Capillary Column | |
Optima™ FFAP | |
Gas Chromatography (GC), Free Carboxylic Acids | |
0.5 μm | |
1 Each |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 8
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Macherey-Nagel™ Optima™ FFAP GC Capillary Column > Length: 25m; I.D.: 0.32mm; Film Thickness: 0.5um
Spot an opportunity for improvement?Share a Content Correction