missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ Electrode Adapter Cables
Convert an electrode with one connector to the required connector of another meter by using the Thermo Scientific™ Orion™ Electrode Adapter Cables.
69.50 € - 269.00 €
Product Code | Brand | Connector Types | Meter Input | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connector Types | Meter Input | Price | Quantity & Availability | ||||
10409682
|
Thermo Scientific™
090032 |
BNC | U.S. Standard | N/A | |||||
11820491
|
Thermo Scientific™
090034 |
BNC | E DIN (Knick, Schott, WTW) |
116.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11874534
|
Thermo Scientific™
090035 |
BNC | LEMO Miniature (Mettler) | N/A | |||||
11986079
|
Thermo Scientific™
090036 |
BNC | F LEMO (Metrohm) | N/A | |||||
10274442
|
Thermo Scientific™
91CBNC |
Screw Cap | BNC |
90.45 €
Each |
In Stock
Log in to see stock. |
||||
10334381
|
Thermo Scientific™
91CBNT |
Screw Cap | Other | N/A | |||||
11792857
|
Thermo Scientific™
91CLM0 |
Screw Cap | LEMO Miniature (Mettler) | N/A | |||||
10622831
|
Thermo Scientific™
91USHC |
Half-Cell Electrode with Screw Cap | U.S. Standard | N/A | |||||
11722867
|
Thermo Scientific™
91USRF |
Screw Cap | 2 mm Pin Tip |
234.17 €
Each |
Estimated Shipment: 13-02-2025
Log in to see stock. |
||||
Description
Convert an electrode with one connector to the required connector of another meter by using the Thermo Scientific™ Orion™ Electrode Adapter Cables.
- For use with meters that have BNC, US standard, certain LEMO, British, E DIN, Radiometer, 2mm reference pins or just a stripped lead inputs
- Electrodes must have a US standard, screw cap, Karl Fisher, or BNC connectors