missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Orion™ Metallic Combination Electrodes
Attain stable and drift-free ORP measurements in a variety of sample type.
286.62 € - 526.62 €
Product Code | Brand | Description | Material | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Material | Price | Quantity & Availability | ||||||
10101361
|
Thermo Scientific™
9678BNWP |
Redox/ORP sure flow electrode | Epoxy Body |
526.62 €
Each |
In Stock
Log in to see stock. |
||||||
10672831
|
Thermo Scientific™
9778BNWP |
Combination redox/ORP electrode | Glass Body |
517.58 €
Each |
In Stock
Log in to see stock. |
||||||
10758011
|
Thermo Scientific™
977900 |
Model 977900; Double platinum KF glass electrode | Dual Platinum | N/A | N/A | N/A | |||||
Description
Thermo Scientific™ Orion™ ORP electrodes are available in different body materials to allow for better sample compatibility. The 9678BNWP is a Sure-Flow electrode built with a unique free-flowing liquid-to-liquid junction, that simplifies measurements of dirty or viscous samples by helping to prevent clogging, making them easy to clean. They have rugged epoxy bodies and are best suited for use in strong acids/bases, pH > 12 or pH < 2, food & cosmetic emulsions, pure water and slurries. The 9778BNWP is available in a chemically resistant glass body and best suited for use in wastewater, metal plating and organic solvent samples.
Orion™ Single Junction Electrodes provide a reliable option for routine ORP measurement. These silver chloride electrodes are available in a variety of styles and provide accurate measurements of typical samples.
Solutions required
Electrode fill solution
900011 ORP filling solution for samples with total ionic strength > 0.2 M, 5 x 60 mL bottles
900001 ORP filling solution for samples with total ionic strength < 0.2 M, 5 x 60 mL bottles
Electrode storage solution
910001 4 M KCl storage solution, 475 mL bottle
Standards
967901 ORP standard, 475 mL bottle
967961 ORP standard, 5 x 60 mL bottles
pH cleaning solution kit
900020 Cleaning solution A and C, 30 ml each. B and D, 60 ml each
Items included with
900011 ORP filling solution for samples with total ionic strength > 0.2 M, 60mL 1 bottle
Warranty period
12 months from date of purchase
Specifications
Orion Meters |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Orion™ Metallic Combination Electrodes