Learn More
Thermo Scientific™ Orion™ Metallic Combination Electrodes
Attain stable and drift-free ORP measurements in a variety of sample type.
Brand: Thermo Scientific™ 9678BNWP
499.87 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description

Specifications
Redox/ORP sure flow electrode | |
Sure flow | |
0°C to 90°C | |
900011 for samples with total ionic strength >0.2M; 900001 for samples with total ionic strength <0.2M | |
Ag/AgCl | |
4.33 in | |
110mm | |
0.51 in | |
Redox/ORP |
Waterproof BNC | |
Epoxy Body | |
(Refillable) Yes | |
Orion Meters | |
32°F to 194°F | |
39 in | |
1m | |
13 mm |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.