missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Ornamental bollard, black fixed, 1000mm x 114mm
Brand: Manutan A328592

This item is not returnable.
View return policy
Description
A range of bollards providing an attractive yet functional barrier to vehicle access and parking.
- Design: C
- Fixed bollard
- Black PVC coated
- Height above ground: 1000mm
- Height below ground - 500mm
- Weight: 20kg
- Diameter: 114mm
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Manutan Ornamental bollard, black fixed, 1000mm x 114mm
Spot an opportunity for improvement?Share a Content Correction