Learn More
Motic™ Panthera E2 Biological Upright Trinocular Microscope
The Panthera E2 Biological Upright Trinocular Microscope has been designed for Academical Lab demand. It has a user-friendly design. It combines high quality materials and precise engineering with a 360° rotatable head specially for space-saving storage.
Brand: Motic™ 1100104601121
Description
- The Panthera E2 is a version designed with education in mind.
- It has a mechanical stage, and the 360° rotatable head is perfect for space saving cabinet storage after use.
- The high quality Plan UC objectives and an efficient ultra-low power consumption LED illumination enable this system to be powered through a battery pack for several hours therefore making the Panthera E2 the perfect mobile microscope (battery not included).
- Trinocular head Siedentopf type, 25° inclined, 360° swiveling,180° rotating (Fixed light split 50:50)
- Widefield high eyepoint eyepieces UC-WF10X/20mm with diopter adjustment on both eyepieces and rubber eyecups
- Reversed quadruple nosepiece
- LED strip light indicator
- CCIS™ UC Plan Achromatic (Pb free)
- Coaxial coarse and fine focusing system with tension adjustment
- Built-in low position coaxial rackless mechanical stage (Right-hand control)
- Focusable Abbe condenser N.A. 0.90 with iris diaphragm and slot
- LED illumination with intensity control
- USB port for camera power supply
- Power supply 100-240V (CE)
- Power Cord, Immersion Oil (5 mL), Allen Hexagonal Key, Vinyl Dust Cover
Specifications
Focusable, Centerable Abbe Condenser N.A. 0.90/1.25 with Slot for Contrast Sliders | |
Widefield N-WF10X/20mm with diopter adjustment on both | |
Transmitted Illumination Fixed Koehler LED 1W with Intensity Control | |
Panthera E2 Trinocular 4X, 10X, 40X, 100X Oil | |
Panthera | |
Infinite | |
7.5 kg |
Eyepiece Only | |
Siedentopf Trinocular, 360° Swiveling, 25° Inclined | |
40X, 100X, 400X, 1000X | |
CCIS Plan Achromatic Objectives UC PL 4X, 10X, 40X S, 100X S-Oil | |
Panthera E2 Upright Biological Trinocular Microscope | |
4X/0.10 (WD 30.5 mm), 10X/0.25 (WD 17.4 mm), 40X/0.65/S (WD 0.6 mm), 100X/1.25-Oil (WD 0.16 mm) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.