missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Permabond™ FFAP GC Capillary Column
Brand: Macherey-Nagel™ 723555.50
This item is not returnable.
View return policy
Specifications
0.8 mm | |
0.53 mm | |
G25, G35 | |
220°C to 240°C | |
50 m | |
1 Each |
GC Capillary Column | |
Permabond™ FFAP | |
Gas Chromatography (GC), Free Carboxylic Acids | |
1 μm | |
Permabond™ FFAP |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Macherey-Nagel™ Permabond™ FFAP GC Capillary Column > Length: 50m; I.D.: 0.53mm; Film Thickness: 1um
Spot an opportunity for improvement?Share a Content Correction