Learn More
Cole-Parmer™ Microelectrode pH with BNC
Use the Microelectrode pH with BNC to take pH measurements in samples as low as 10 μL—even from filter paper and agarose gel.
Brand: Cole-Parmer™ 05993-00
955.20 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Obtain best results in mV or relative mV mode.
- Temperature range is 32°F to 167°F (0°C to 75°C).
- Immersion depth is 500 μm.
- Unbreakable microelectrodes combine measuring and reference cells in a single probe.
- Tip diameter is less than 1000 μm—fits microwell plates, small capillary tubes, and more.
- Electrodes are accurate to ±0.01 pH units from 0 to 12 pH.
- Low impedence provides stable readings.
- Includes filling solution, plastic dispenser, and manual.
Specifications
BNC | |
0 to 12 | |
Microelectrode pH | |
5.5 in. | |
0.04 in. |
Single | |
0°C to 75°C | |
32°F to 167°F | |
140 mm | |
1 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.