missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Phusion Blood Direct PCR Master Mix

Thermo Scientific Phusion Blood Direct PCR Master Mix is designed for amplification of DNA from whole blood. It eliminates the need for a separate DNA purification step prior to PCR.

Brand:  Thermo Scientific™ F175S

77.35 EUR valid until 2024-12-31
Use promo code "21651" to get your promotional price.


 View more versions of this product

Product Code. 15280114

  • 119.00 € / 100 reactions

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Thermo Scientific Phusion Blood Direct PCR Master Mix is designed for amplification of DNA from whole blood. It eliminates the need for a separate DNA purification step prior to PCR. The modified Phusion Hot Start II High-Fidelity DNA Polymerase is resistant to main PCR inhibitors present in blood and retains its activity at blood concentrations of up to 40% in the PCR reaction.

This accurate proofreading DNA polymerase makes the Phusion Blood Direct PCR Master Mix an ideal choice for demanding applications, such as cloning. Phusion Blood Direct PCR Master Mix also allows analysis of blood samples with different preservatives (e.g., heparin, EDTA, citrate), storage conditions, and from various species.

Highlights

  • Direct PCR allows sample to be added directly to PCR reaction, reducing time-consuming and expensive DNA purification steps
  • Available Dilution & Storage protocol allows several PCR reactions from one sample
  • Specially engineered Phire Hot Start II DNA polymerase for extremely short PCR protocol times
  • Master mix format with premixed gel loading dye minimizes risk of cross-contamination, reduces sample handling, and allows direct loading on gel

Applications

  • Genotyping
  • Transgene detection
  • Knockout analysis
  • Sequencing
  • Cloning

Notes

  • Annealing temperature for Phire DNA Polymerases may differ significantly from that of Taq-based polymerases.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

• 2X Phusion Blood Direct PCR Master Mix, 1 mL
• Universal Control Primer Mix, 40 μL
• 50 mM EDTA, 0.5 mL
• 50 mM DMSO, 0.5 mL
• 50 mM MgCl2, 1.5 mL
• Nuclease-free water, 1.25 mL
• O'GeneRuler Express DNA Ladder, 50 μg (sufficient for 100 applications)

Store at -20°C.
Direct PCR
Fast
Direct PCR Master Mix
Wet or Dry Ice
2X
100 Reactions
SuperMix or Master Mix
DNA
High
Phusion Blood II DNA Polymerase
Yes
100 reactions
Genotyping
Built-In Hot Start
Blunt
Blood
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.