Learn More
BD Plastipak™™ Eccentric Luer-Slip Syringe
Used for venipunctures and aspiration of fluids. BD Medical™ Plastipak™ Eccentric Luer-Slip Syringe allows for work requiring closer proximity to the skin.
Brand: BD 300866
Description
- Eccentric luer slip
- Latex free stopper
- CE marked
- 50mL capacity
- Polypropylene
- Sterile
- Disposable
- Without needle

Specifications
CE Mark, European Directive 93/42 / EEC ( compliance procedure Annex V and VII) Certificates: No. 95 Q 252156 and No. 252231 Q (references 309661 & 309620 ) ; certified by NSAI (No. 0050) | |
Transparent | |
Yes | |
Concentric Luer-slip Syringe | |
60 Pk. | |
Concentric Luer Slip | |
Sterile |
Plastic | |
29.4 mm | |
133 mm | |
1 mL | |
50 mL | |
Yes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.