Learn More
RETSCH PM 100 Model Planetary Ball Mill
Use planetary ball mills wherever the highest degree of fineness is required. Retsch™ PM 100 Model Planetary Ball Mills meet all technical requirements for colloidal grinding and provide the energy input necessary for mechanical alloying. PM 100 is a convenient benchtop model with 1 grinding station.
Brand: RETSCH 20.540.0001
Description
- Well-proven mixing and size reduction processes
- Extremely high centrifugal forces result in very high pulverization energy and short grinding times
- Powerful and quick grinding down to nano range
- Reproducible results due to energy and speed control
- Suitable for long-term trials
- 2 different grinding modes (dry and wet)
- Optional pressure and temperature measuring system PM GrindControl
- Wide range of materials for contamination free grinding
- Safety Slider for safe operation
- Perfect stability on lab bench thanks to FFCS technology
- Innovative counter weight and imbalance sensor for unsupervised operation
- Comfortable parameter setting via display and ergonomic 1-button operation
- Automatic grinding chamber ventilation
- 10 SOPs can be stored
- Programmable starting time
- Power failure backup ensures storage of remaining grinding time
- Jars with O-type sealing for safe operation, pressure tight
Specifications
Planetary Ball Mill | |
415 x 630 x 468 mm | |
Agriculture, biology, chemistry/Plastics, construction materials, engineering/electronics, environment/recycling, geology/metallurgy, glass/ceramics | |
50/60 Hz | |
IP30 | |
PM 100 | |
230 V | |
630 mm |
CE Certified | |
230 V, 50/60 Hz | |
468 mm | |
RS 232/RS 485 | |
415 mm | |
3-phase asynchronous motor | |
750 W |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.