missing translation for 'onlineSavingsMsg'
Learn More

RETSCH PM 200 Model Planetary Ball Mill

Use planetary ball mills wherever the highest degree of fineness is required. Retsch™ PM 200 Model Planetary Ball Mills meet all technical requirements for colloidal grinding and provide the energy input necessary for mechanical alloying. PM 200 is a convenient benchtop model with 2 grinding stations.

Brand:  RETSCH 20.640.0001

Product Code. 10572242

  • 14420.00 € / Each
Estimated Shipment: 30-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Well-proven mixing and size reduction processes
  • Extremely high centrifugal forces result in very high pulverization energy and short grinding times
  • Powerful and quick grinding down to nano range
  • Reproducible results due to energy and speed control
  • Suitable for long-term trials
  • 2 different grinding modes (dry and wet)
  • Optional pressure and temperature measuring system PM GrindControl
  • Wide range of materials for contamination free grinding
  • Safety Slider for safe operation
  • Perfect stability on lab bench thanks to FFCS technology
  • Innovative counter weight and imbalance sensor for unsupervised operation
  • Comfortable parameter setting via display and ergonomic 1-button operation
  • Automatic grinding chamber ventilation
  • 10 SOPs can be stored
  • Programmable starting time
  • Power failure backup ensures storage of remaining grinding time
  • Jars with O-type sealing for safe operation, pressure tight
Specifications

Specifications

Planetary Ball Mill
415 x 630 x 468 mm
Agriculture, biology, chemistry/Plastics, construction materials, engineering/electronics, environment/recycling, geology/metallurgy, glass/ceramics, medicine/pharmaceuticals
50/60 Hz
IP30
PM 200
230 V
630 mm
CE Certified
230 V, 50/60 Hz
468 mm
RS 232/RS 485
415 mm
1-phase Power Connection
750 W
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
RETSCH PM 200 Model Planetary Ball Mill > Model: PM 200

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.