missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Polyacetal Joint Clips

Manufactured from polyacetal for strength and rigidity. Quickfit™ Polyacetal Clamps for Conical Joints are designed to secure corresponding Quickfit™ glassware with conical joints.

52.40 € - 91.00 €

Specifications

Quantity 10/Pk.
Type Joint Clamp
Material Polyacetal
For Use With (Equipment) Glassware with conical joints
View More Specs

Products 9
Product Code Brand For Use With (Equipment) Color Price Quantity & Availability  
Product Code Brand For Use With (Equipment) Color Price Quantity & Availability  
11991528
View Documents
Quickfit™
KC19
Glassware with conical joints Blue
91.00 €
Pack of 10
In Stock
to see stock.
Edge
Add to basket
 
11981528
View Documents
Quickfit™
KC14
Glassware with conical joints Yellow
86.95 €
Pack of 10
In Stock
to see stock.
Edge
Add to basket
 
11920955
View Documents
Quickfit™
KC29
Glassware with conical joints Red
69.40 €
Pack of 10
In Stock
to see stock.
Edge
Add to basket
 
10796461
View Documents
Quickfit™
KC12
Glassware with conical joints Violet
67.80 €
Pack of 10
Estimated Shipment: 26-06-2025
to see stock.
Add to basket
 
11901538
View Documents
Quickfit™
KC24
Glassware with conical joints Green
91.00 €
Pack of 10
In Stock
to see stock.
Edge
Add to basket
 
11911538
View Documents
Quickfit™
KC34
Glassware with conical joints Orange
64.35 €
Pack of 10
Estimated Shipment: 14-07-2025
to see stock.
Add to basket
 
10101460
View Documents
Quickfit™
KC40
Glassware with conical joints Ochre
73.55 €
Pack of 10
Estimated Shipment: 26-06-2025
to see stock.
Add to basket
 
10488960
View Documents
Quickfit™
KC10
Glassware with conical joints Mint
52.40 €
Pack of 10
Estimated Shipment: 26-06-2025
to see stock.
Add to basket
 
12029072
View Documents
Quickfit™
KC45
Glassware with conical joints Brown
76.40 €
Pack of 10
Estimated Shipment: 12-06-2025
to see stock.
Add to basket
 
Description

Description

Manufactured from polyacetal for strength and rigidity. Quickfit™ Polyacetal Clamps for Conical Joints are designed to secure corresponding Quickfit™ glassware with conical joints.

  • Effortless attachment and removal of clips
  • Reduces the need for traditional clamping
  • Withstands temperatures up to 80°C
  • Color coded sizes for quick identification
Specifications

Specifications

10/Pk.
Joint Clamp
Polyacetal
Glassware with conical joints
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Quickfit™ Polyacetal Joint Clips

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.