missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ Polyethylene Wide Neck Jars

Manufactured from HDPE for strength and durability. Kautex™ Polyethylene Wide Neck Jars provide easy to fill openings to minimize waste.

Brand:  Kautex™ 2000071492

 View more versions of this product

Product Code. 17888117

  • 769.00 € / Pack of 700
Estimated Shipment: 16-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Round, sturdy, easy to clean and leakproof
  • Particularly suitable for storage, transport or disposal of powdery or granulated materials
  • Closures are not included

Applications:
  • packaging
  • dispensing
  • sending samples
  • mailing
  • transport
  • storage
TRUSTED_SUSTAINABILITY
Specifications

Specifications

100 mL
31 mm
HDPE
0.01 kg
Natural
Wide
77 mm
48 mm
Natural
Dispensing, Packaging, Storage
720/Cs.
null
No
Round
Wide Neck Jar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kautex™ Polyethylene Wide Neck Jars > Capacity: 100 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.