missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Polypropylene Analytical Funnels

An excellent option for rapid filtration applications in the laboratory.

Brand:  Karl Hecht™ 49051042

Product Code. 10228301

  • 11.00 € / Each
Estimated Shipment: 16-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Transparent
  • With fluted inner surface
  • Diameter of 120mm, stem length of 85mm
Specifications

Specifications

120 mm
Transparent
85 mm
Polypropylene
Rapid filtration
Analytical funnel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Karl Hecht™ Polypropylene Analytical Funnels > Dia: 120mm; Stem: 85mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.