missing translation for 'onlineSavingsMsg'
Learn More
Gravis Polypropylene Caps Product Code.: 11793883
Add to basket

Gravis Polypropylene Caps

Product Code. 11793883
Polyethylene Foam, Black, 38 mm, 100/Pk
Click to view available options
Closure Liner:
Butyl-PTFE
Polyethylene Foam
Unlined
Color:
Black
White
Thread Size (Metric):
13 mm
18 mm
28 mm
38 mm
Quantity:
100/Pk
360/Pk
This item is not returnable. View return policy

Product Code. 11793883

Brand: Gravis R36138S100

Edge
Add to basket
Add to basket
This item is not returnable. View return policy

Providing secure closure to a variety of bottle neck sizes. Gravis Polypropylene Caps are durable and provide excellent resistance.

  • Screw caps
  • Available in black or white color
  • Available with a variety of seal materials, or without

Specifications

Color Black
Material Polypropylene
No. per Pack 100Pack
Quantity 100/Pk
Thread Size (Metric) 38 mm
Product Type Cap
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Type Screw Cap
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gravis Polypropylene Caps >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.