missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Polypropylene Caps
Providing secure closure to a variety of bottle neck sizes. Gravis Polypropylene Caps are durable and provide excellent resistance.
12.65 € - 254.00 €
Specifications
Material | Polypropylene |
---|---|
Product Type | Cap |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Product Code | Brand | Closure Liner | Color | Thread Size (Metric) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Liner | Color | Thread Size (Metric) | Quantity | Price | Quantity & Availability | |||
11793883
|
Gravis
R36138S100 |
Polyethylene Foam | Black | 38 mm | 100/Pk |
53.10 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
11723793
|
Gravis
B00436S100 |
Butyl-PTFE | Black | 38 mm | 100/Pk |
254.00 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||
11702205
|
Gravis
P24018S100 |
Unlined | Black | 18 mm | 100/Pk |
12.65 €
Pack of 100 |
Estimated Shipment: 25-04-2025
Log in to see stock. |
|||
11763873
|
Gravis
P31028S100 |
Unlined | White | 28 mm | 100/Pk |
22.90 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||
11703893
|
Gravis
R37038S100 |
Unlined | Black | 38 mm | 100/Pk |
25.65 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||
11884282
|
Gravis
W01913B |
Unlined | White | 13 mm | 360/Pk |
86.15 €
Pack of 360 |
Estimated Shipment: 09-05-2025
Log in to see stock. |
|||
Description
- Screw caps
- Available in black or white color
- Available with a variety of seal materials, or without
Specifications
Polypropylene | |
Cap | |
Polypropylene | |
Screw Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gravis Polypropylene Caps