Learn More
Corning™ Polypropylene Centrifuge Tubes, Sterile



Manufactured from clear polypropylene for superior chemical resistance. Corning™ Polypropylene Centrifuge Tubes are an ideal solution for centrifuge needs.
Brand: Corning™ 430052
189.30 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Manufactured from clear polypropylene for superior chemical resistance. Corning™ Polypropylene Centrifuge Tubes are an ideal solution for centrifuge needs.
- Corning centrifuge tubes feature black printed graduations and a large white marking spot.
- Available with your choice of cap styles: the advanced Corning CentriStarTM cap or the original plug seal cap.
- Sterile. RNase-/DNase-free.
- Nonpyrogenic.
- 95 kPA (14 psi) pressure tested – plug seal cap only.
PP = polypropylene, PET = polyethylene terephthalate, RCF = relative centrifugal force (x g).

Specifications
RNase, DNase-free | |
Orange | |
Clear | |
Single-use | |
500 | |
With rack | |
Conical | |
0.507 oz. | |
Plug | |
17 mm | |
Centrifuge Tube |
HDPE | |
0.7 in. | |
15 mL | |
Polypropylene | |
50 | |
Sterile | |
114 mm | |
Conical | |
Large White Marking Area | |
Yes | |
12,000 x g |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
29824036 | Certificate of Quality | 15/04/2025 | 430052 |
24724010 | Certificate of Quality | 15/04/2025 | 430052 |
23224031 | Certificate of Quality | 02/04/2025 | 430052 |
21724023 | Certificate of Quality | 25/03/2025 | 430052 |
34723006 | Certificate of Compliance | 11/04/2025 | 430052 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.