missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scotsman™ Stainless Steel Self AF156 Ice Flaker
Brand: Scotsman™ AF156
This item is not returnable.
View return policy
Description
Ice flakes are extruded at a temperature just below zero degrees and contain 20% residual water content. The flake ice is stored inside an insulated, plastic lined storage bin with front opening for easy access. Electrical supply 230V/50Hz.
- Produces granular shape ice flakes, 80% hardness
- Up to 160kg (352 lbs) daily production
- Up to 60kg (132 lbs) ice storage capacity
- Ice scoop holder safely positioned in ice-storage bin
- Resistant stainless steel exterior
- Advanced diagnostics computerised control
- Front panel in & out airflow (air-cooled model only) for built-in installation
- Front access condenser air filter, removable and washable (air cooled version only)
- Easily accessible, front panel mount, ON-OFF Switch
- Easy, front panel access to technical / service area of the machine
- 'Routine Maintenance' visible alarm light on front panel
- Ergonomically designed ice storage access, with disappearing door
- Door-closing movement dampening system
- Vapour-based microbial control system pouch in ice storage area
- Optional PWD system for remote water drain (easy-fit installation)
- AgION antimicrobial agent embedded in molded plastics parts
- CFC-free R-404A refrigerant
- Two years manufacturer warranty on defective components Scotsman flaked ice is ideal for a variety of applications within laboratory and industrial environments.
Specifications
60 kg | |
Flaked Ice Maker | |
1083 mm | |
230 V | |
160 kg/24 hr. |
605 mm | |
Producing granular shape ice flakes | |
1 to 5 bar (14 to 70 psi) | |
950 mm |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Scotsman™ Stainless Steel Self AF156 Ice Flaker > Capacity: 60kg
Spot an opportunity for improvement?Share a Content Correction