Learn More
Corning™ Polypropylene Centrifuge Tubes, Sterile



Manufactured from clear polypropylene for superior chemical resistance. Corning™ Polypropylene Centrifuge Tubes are an ideal solution for centrifuge needs.
Brand: Corning™ 430776
172.17 EUR valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
Manufactured from clear polypropylene for superior chemical resistance. Corning™ Polypropylene Centrifuge Tubes are an ideal solution for centrifuge needs.
- Corning centrifuge tubes feature black printed graduations and a large white marking spot
- Available with your choice of cap styles: the advanced Corning CentriStarTM cap or the original plug seal cap
- Sterile
- Nonpyrogenic
- 95 kPA (14 psi) pressure tested – plug seal cap only
PP = polypropylene, PET = polyethylene terephthalate, RCF = relative centrifugal force (x g).

Specifications
Certified non-pyrogenic | |
Orange | |
250 mL | |
Polypropylene | |
6 | |
Sterile | |
159 mm | |
Conical | |
No | |
Yes | |
6000 x g |
HDPE | |
Natural | |
Single-use | |
102 | |
No rack | |
Conical | |
8.45 oz. | |
Plug | |
60 mm | |
Centrifuge Tube |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
03325002 | Certificate of Quality | 15/04/2025 | 430776 |
35124019 | Certificate of Quality | 26/03/2025 | 430776 |
34724018 | Certificate of Quality | 05/03/2025 | 430776 |
26424014 | Certificate of Quality | 18/02/2025 | 430776 |
35424020 | Certificate of Compliance | 14/03/2025 | 430776 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.