missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Cryoboxes
Use these polypropylene boxes with grid inserts for ultra-low temperature storage. Fisherbrand™ Polypropylene Cryoboxes are ideal for sample storage and transportation.
Brand: Fisherbrand™ FB71399
27.57 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Autoclavable, temperature resistant from -90°C to +121°C
- High quality polypropylene
- Available in natural and various colors
- 81 places, 9 x 9 grid, numerically coded
- Robust hinge with safe snap-on lid
- Stackable for safe transportation
- Drain bores at the bottom for dew liquids
- Removable grid inserts
- Can also be used for larger vessels by removing the grid inserts For sample storage and transportation.
Specifications
5 mL | |
Blue | |
Square | |
3 to 5 mL | |
121°C | |
5 Pack | |
133 mm | |
1 kg |
Snap-On Lid | |
Polypropylene | |
Cryo Box | |
Stackable Digital Identification, Translucent Lid Hinge | |
-90°C | |
133 mm | |
75 mm |
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Polypropylene Cryoboxes > Color: Blue; Capacity: 3 to 5mL
Spot an opportunity for improvement?Share a Content Correction