missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Cryoboxes
Use these polypropylene boxes with grid inserts for ultra-low temperature storage. Fisherbrand™ Polypropylene Cryoboxes are ideal for sample storage and transportation.
31.05 € - 91.40 €
Specifications
Material | Polypropylene |
---|---|
Shape | Square |
Type | Cryo Box |
Max. Temperature (Metric) | 121°C |
Min. Temperature (Metric) | -90°C |
Product Code | Brand | Color | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Holds | Price | Quantity & Availability | |||||
11856903
|
Fisherbrand™
FB71389 |
Blue | 1 to 2 mL |
55.50 €
Pack of 5 |
In Stock
Log in to see stock. ![]() |
|||||
11896903
|
Fisherbrand™
FB71397 |
Green | 3 to 5 mL |
33.50 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
11806913
|
Fisherbrand™
FB71399 |
Blue | 3 to 5 mL |
91.40 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
11846903
|
Fisherbrand™
FB71387 |
Green | 1 to 2 mL |
77.90 €
Pack of 5 |
In Stock
Log in to see stock. ![]() |
|||||
11856893
|
Fisherbrand™
FB71381 |
Natural | 1 to 2 mL |
58.05 €
Pack of 5 |
In Stock
Log in to see stock. ![]() |
|||||
11836903
|
Fisherbrand™
FB71385 |
Red | 1 to 2 mL |
46.25 €
Pack of 5 |
Estimated Shipment: 16-04-2025
Log in to see stock. |
|||||
11866903
|
Fisherbrand™
FB71391 |
Natural | 3 to 5 mL |
33.50 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
11886903
|
Fisherbrand™
FB71395 |
Red | 3 to 5 mL |
37.60 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
11826903
|
Fisherbrand™
FB71383 |
Yellow | 1 to 2 mL |
32.50 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
11876903
|
Fisherbrand™
FB71393 |
Yellow | 3 to 5 mL |
34.84 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
12972141
|
Fisherbrand™
FB71382 |
Black | 81 Places |
31.05 €
Pack of 5 |
In Stock
Log in to see stock. |
|||||
Description
- Autoclavable, temperature resistant from -90°C to +121°C
- High quality polypropylene
- Available in natural and various colors
- 81 places, 9 x 9 grid, numerically coded
- Robust hinge with safe snap-on lid
- Stackable for safe transportation
- Drain bores at the bottom for dew liquids
- Removable grid inserts
- Can also be used for larger vessels by removing the grid inserts For sample storage and transportation.
Specifications
Polypropylene | |
Cryo Box | |
-90°C | |
133 mm |
Square | |
121°C | |
5 Pack |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Polypropylene Cryoboxes