missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Cryoboxes

Use these polypropylene boxes with grid inserts for ultra-low temperature storage. Fisherbrand™ Polypropylene Cryoboxes are ideal for sample storage and transportation.

Brand:  Fisherbrand™ FB71391

25.60 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 11866903

  • 33.50 € / Pack of 5
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Autoclavable, temperature resistant from -90°C to +121°C
  • High quality polypropylene
  • Available in natural and various colors
  • 81 places, 9 x 9 grid, numerically coded
  • Robust hinge with safe snap-on lid
  • Stackable for safe transportation
  • Drain bores at the bottom for dew liquids
  • Removable grid inserts
  • Can also be used for larger vessels by removing the grid inserts For sample storage and transportation.
Specifications

Specifications

5 mL
Natural
Square
3 to 5 mL
121°C
5 Pack
75 mm
Snap-On Lid
Polypropylene
Cryo Box
Stackable Digital Identification, Translucent Lid Hinge
-90°C
133 mm
0.8 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Polypropylene Cryoboxes > Color: Nautral; Capacity: 3 to 5mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.