missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Polypropylene Cryo Boxes with Slip Lid
Adjustable-height boxes for the safe storage and transport of deep freeze samples.
32.80 €
Specifications
Closure Type | Slip Lid |
---|---|
Material | Polypropylene |
Shape | Square |
Type | Cryo Box |
For Use With (Application) | Storage and Transport of Deep Freeze Samples |
Product Code | Brand | Color | Tube Array | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Tube Array | Includes | Price | Quantity & Availability | ||||
12861603
|
Ratiolab™
5320411 |
Yellow | 6 x 6 | Numerically Coded |
32.80 €
Pack of 5 |
In Stock
Log in to see stock. |
||||
12831613
|
Ratiolab™
5320310 |
Natural | 7 x 7 | Numerically Coded |
32.80 €
Pack of 5 |
In Stock
Log in to see stock. |
||||
12891583
|
Ratiolab™
5320311 |
Yellow | 7 x 7 | Numerically Coded |
32.80 €
Pack of 5 |
In Stock
Log in to see stock. |
||||
12801593
|
Ratiolab™
5320313 |
Green | 7 x 7 | Numerically Coded |
32.80 €
Pack of 5 |
In Stock
Log in to see stock. |
||||
12821593
|
Ratiolab™
5320314 |
Blue | 7 x 7 | Numerically Coded |
32.80 €
Pack of 5 |
In Stock
Log in to see stock. |
||||
12831593
|
Ratiolab™
5320315 |
Black | 7 x 7 | Uncoded |
32.80 €
Pack of 5 |
In Stock
Log in to see stock. |
||||
12841603
|
Ratiolab™
5320316 |
Assorted | 7 x 7 | Numerically Coded |
32.80 €
Pack of 5 |
In Stock
Log in to see stock. |
||||
12821613
|
Ratiolab™
5320216 |
Assorted | 8 x 8 | Numerically Coded |
32.80 €
Pack of 5 |
In Stock
Log in to see stock. |
||||
15882025
|
Ratiolab™
5320115 |
Black | 10 x 10 | Uncoded |
32.80 €
Pack of 5 |
In Stock
Log in to see stock. |
||||
Description
- Boxes are adjustable in height, from 50 to 75 mm
- Turn combi-lid 90° to adjust height positions
- Available in a range of colors
- Corresponding vents for draining condensed water
- Autoclavable and temperature-resistant from -90° to +121°C
- Grids available in the following arrays: 6 x 6, 7 x 7, 8 x 8 and 10 x 10
- Available uncoded or numerically coded
- Provided in packs of 5
Specifications
Slip Lid | |
Square | |
Storage and Transport of Deep Freeze Samples | |
-90°C | |
-90°C to +121°C | |
133 mm | |
50 to 75 mm |
Polypropylene | |
Cryo Box | |
121°C | |
5/pk | |
133 x 133 x 50/75 mm | |
133 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ratiolab™ Polypropylene Cryo Boxes with Slip Lid