missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Polypropylene Cryo Boxes with Slip Lid
Adjustable-height boxes for the safe storage and transport of deep freeze samples.
Brand: Ratiolab™ 5320313
This item is not returnable.
View return policy
Description
- Boxes are adjustable in height, from 50 to 75 mm
- Turn combi-lid 90° to adjust height positions
- Available in a range of colors
- Corresponding vents for draining condensed water
- Autoclavable and temperature-resistant from -90° to +121°C
- Grids available in the following arrays: 6 x 6, 7 x 7, 8 x 8 and 10 x 10
- Available uncoded or numerically coded
- Provided in packs of 5
Specifications
Slip Lid | |
Polypropylene | |
Cryo Box | |
Numerically Coded | |
-90°C | |
7 x 7 | |
133 x 133 x 50/75 mm | |
133 mm |
Green | |
Square | |
Storage and Transport of Deep Freeze Samples | |
121°C | |
5/pk | |
-90°C to +121°C | |
133 mm | |
50 to 75 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 10
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ratiolab™ Polypropylene Cryo Boxes with Slip Lid > 7 x 7 grid; green; numerically coded
Spot an opportunity for improvement?Share a Content Correction