missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Colored ABS 50 Place Slide Boxes

Store and transport 50 slides safely with durable ABS cases. Fisherbrand™ Colored ABS 50 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. It also provides safe, dust-free storage.

Brand:  Fisherbrand™ HS15996C

9.63 EUR valid until 2024-11-29
Use promo code "21683" to get your promotional price.


 View more versions of this product

Product Code. 11781486

  • 16.60 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Molded, rigid box securely holds slides in grooved slots
  • Durable ABS case with cork lining
  • Lining and slots are numbered to correspond to slide inventory sheet
  • Easily open case with hinged cover featuring a thumb latch
  • Stackable cases include feet for maximum stability
Specifications

Specifications

Microscope Slide Box
Thumb Latch
50
50 Microscope Slides (25 x 75 mm or 1 x 3 in.)
Safely Storing or Transporting Microscope Slides (25 x 75 mm)
35 mm
8.2 in.
209 mm
ABS
Rectangular
Non-sterile
1 in.
Cork
50
White
Fisherbrand Premium Microscope Slide Box
209 x 86 x 35 mm
1.4 in.
Slide Inventory Sheet
3 in.
76 mm
1 Box
Yes
3.4 in.
86 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers