Learn More
Eppendorf™ PCR Tubes - Singles and Strips

Eppendorf PCR Tubes ensure uniform heat distribution to the sample for optimal PCR performance. The user-friendly design allows for easy opening and provides a secure seal to prevent evaporation.
Brand: Eppendorf™ 0030124901
175.75 EUR valid until 2025-12-31
Use promo code "24367" to get your promotional price.
Description
Ensure efficient and homogenous heat transfer with these thin-walled polypropylene tubes. Eppendorf™ Polypropylene PCR Tubes are easy to open, but provide tight sealing to prevent evaporation in PCR.
- Design ensures an airtight seal to prevent contamination and evaboration.
- Thin polypropylene walls ensure efficient and homogeneous heat transfer or fast and high-quality PCR results.
- 8 reaction tubes in strip-format – ideal for small sample volumes. Easily adaptable for automation.
- Strips are sealable using flat or domed strip-lids.
- PCR Clean: Certified free from human DNA, DNase, RNase and PCR inhibitors).

Specifications
0.1 mL | |
PCR Clean (Non-sterile) | |
Autoclavable | |
Fast PCR Tube Strips |
Non-sterile | |
Not Included | |
No | |
PCR Tube Strip |
Videos
-
Eppendorf - Consumables
Your input is important to us. Please complete this form to provide feedback related to the content on this product.