Learn More
BRAND™ Polypropylene Photographic Trays
White stackable polypropylene (PP) photographic trays with ribbed bottom that improves stability.
Brand: BRAND™ 156644
28.25 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- White stackable polypropylene (PP) photographic trays
- Ribbed bottom improves stability, reinforced rim, slightly sloping walls
- Autoclavable (121°C)

Specifications
370 x 310 x 75 mm | |
75 mm | |
Polypropylene | |
310 mm | |
Rectangular |
White | |
370 mm | |
Photographic Tray | |
Ribbed Bottom, Reinforced Rim | |
Autoclavable |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.