missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Racks for Autosampler Vials
26.28 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Vial-Rack
- 50 positions
- Blue
- Stackable
- Feature alphanumeric indexing for easier vial identification
- Stackable for efficient storage

Specifications
Vial Rack | |
Autoclavable | |
Polypropylene | |
1.5mL vials |
No | |
Blue | |
50 | |
200 x 105 x 17mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Polypropylene Racks for Autosampler Vials > For 1,5mL vials, LxWxH: 200 x 105 x 17mm
Spot an opportunity for improvement?Share a Content Correction