Learn More
Kartell™ Plastilab™ Unequal Straight Tapered Tubing Connectors

Designed with different inlet and outlet diameters.
Brand: Kartell™ 7087900
18.67 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Designed with different inlet and outlet diameters.
- For use with flexible tubing
- Autoclavable
Specifications
8-12 mm to 14-16 mm | |
Polypropylene | |
10/Pk. | |
Straight |
Autoclavable | |
For flexible tube | |
Bore Size: 4.6 to 7.5mm | |
Unequal Straight Tapered Tubing Connector |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
T25L02614 | Certificate of Compliance | 21/02/2025 | 7087900 |
T24L17257 | Certificate of Compliance | 04/09/2024 | 7087900 |
T21S02397 | Certificate of Compliance | 18/07/2023 | 7087900 |
T20S02410 | Certificate of Compliance | 17/07/2023 | 7087900 |
T24I00391 | Declaration of Conformity | 10/06/2024 | 7087900 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.