missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Polyvinyl Chloride Laboratory Dishes

Manufactured from Polyvinyl Chloride. VITLAB™ Polyvinyl Chloride Laboratory Dishes are all purpose.

Brand:  VITLAB™ 80280

Product Code. 10759251

This item is not returnable. View return policy

Description

Description

  • White
  • All-purpose
  • Rounded corners and edges
  • Easy to clean
Specifications

Specifications

200 x 150 x 50 mm
50 mm
PVC
150 mm
Rectangular
White
200 mm
Dish
1 Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
VITLAB™ Polyvinyl Chloride Laboratory Dishes > Height: 50mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.