missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Porcelain Desiccator Plate

Porcelain construction. Can be used with either glass or plastic dessicators.

Brand:  BRAND™ 65980

146.90 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10044201

  • 183.00 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Porcelain construction
  • For use with glass or plastic desiccators
  • Central hole approx 20mm dia.
  • Small perforations approx 5mm dia.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

235 mm
Desiccator Plate
For Desiccators
1 Each
Porcelain
Spare Parts and Accessories
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Porcelain Desiccator Plate > Outer Diameter: 235mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.