missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ White Electronic Skin Care Dispenser
Reduce contamination with a dispenser that dispenses soap without touching. White Electronic Skin Care Dispenser has a sleek and contemporary design that is easy to clean and maintain.
Brand: Kimberly-Clark Professional™ 92147
71.56 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Dispenses soap without the need to touch the dispenser to reduce contamination and the spread of germs
- Keeps costs down in areas of heavy use, with hassle-free maintenance
- Choice of either a push button or key lock
- Sleek and contemporary design

Specifications
Touch-free Dispenser | |
3.9 in. | |
11.4 in. | |
7.2 in. | |
9.4 in. | |
Hand Soap | |
Wall or Surface Mount | |
Hinged Lid with Front Opening | |
1.2 L | |
1 Ea. |
White | |
10 cm | |
29 cm | |
18.3 cm | |
23.8 cm | |
Plastic | |
1 | |
40.6 oz. | |
Ideal for dispensing Kleenex luxury foam frequent use hand cleanser without the need to touch the dispenser, in hygiene-critical washrooms |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark Professional™ White Electronic Skin Care Dispenser > Capacity: 1.2 L
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu