missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Touchless Electronic Skin Care Dispenser
Smart-sensor technology controls use. Touchless Electronic Skin Care Dispenser includes an indicator to show when a refill or new battery is needed.
Brand: Kimberly-Clark Professional™ 11329
91.62 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Brushed metallic finish
- Dispenses soap with hand detection using smart sensor
- Reduces contamination and the spread of germs
- Keeps costs down in areas of heavy use
- Hassle-free maintenance
- Choice of either a push button or key lock
- Quick to unlock and refill

Specifications
Touch-free Dispenser | |
3.9 in. | |
11.4 in. | |
7.2 in. | |
13.3 in. | |
Hand Sanitizer | |
Wall Mount | |
Hinged Lid with Front Opening | |
1.2 L | |
1 Ea. |
Brushed Metallic | |
10 cm | |
29 cm | |
18.3 cm | |
33.8 cm | |
Plastic | |
1 | |
40.6 oz. | |
Dispensing hand cleanser |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 6
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kimberly-Clark Professional™ Touchless Electronic Skin Care Dispenser > Capacity: 1.2 L
Spot an opportunity for improvement?Share a Content Correction