missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ PTFE Joint Clips with Conical Joints
Highly resistant to chemical attack
44.00 € - 57.15 €
Specifications
Type | Joint Clip |
---|---|
Material | PTFE |
Includes | Encapsulated Steel spring |
For Use With (Equipment) | Conical Joints |
Temperature (Metric) Resistant | 250°C |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
12099062
|
Quickfit
GC34 |
34/35 |
50.85 €
Pack of 5 |
Estimated Shipment: 12-06-2025
Log in to see stock. |
||||||
12089052
|
Quickfit
GC10 |
10/19 |
44.00 €
Pack of 5 |
Estimated Shipment: 18-07-2025
Log in to see stock. |
||||||
12009062
|
Quickfit
GC12 |
12/21 |
48.95 €
Pack of 5 |
Estimated Shipment: 25-06-2025
Log in to see stock. |
||||||
12019072
|
Quickfit
GC40 |
40/38 |
53.75 €
Pack of 5 |
Estimated Shipment: 18-07-2025
Log in to see stock. |
||||||
12039072
|
Quickfit
GC45 |
45/40 |
57.15 €
Pack of 5 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
12069062
|
Quickfit
GC24 |
24/29 |
56.10 €
Pack of 5 |
Estimated Shipment: 12-06-2025
Log in to see stock. |
||||||
12049062
|
Quickfit
GC19 |
19/26 |
55.60 €
Pack of 5 |
Estimated Shipment: 12-06-2025
Log in to see stock. |
||||||
Description
Highly resistant to chemical attack
- Used for retaining glassware having Quickfit™ conical joints
- Manufactured from PTFE with encapsulated steel spring to provide firm grip
- Clips are numbered with joint size for easy identification
- Can be used at temperatures up to 250°C
Specifications
Joint Clip | |
Encapsulated Steel spring | |
250°C |
PTFE | |
Conical Joints |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Quickfit™ PTFE Joint Clips with Conical Joints