Learn More
Buerkle™ PumpMaster Container Pump
Buerkle™ PumpMaster Container Pump is ideal for drawing off, decanting and emptying canisters and barrels.
Brand: Buerkle™ 5202-1000
269.52 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
The hand pump is used to create excess pressure that forces the liquid out of the container. The stopcock also allows extraction of small quantities of liquid. The PumpMaster container pump is mounted on the container using a flexible stopper with a variable and adjustable diameter. No special thread adapters are required. PumpMaster fits all commercial container openings with a diameter from 46.5 mm to 60 mm. The immersion tube has a length of 95 cm and it can be shortened depending on the size of the container.Specifications
For acids and chemical liquids | |
Barrel, Canister | |
950 mm | |
Container Pump | |
8 L/min. |
46.5 to 60 mm | |
Polyethylene, Polypropylene | |
Chemicals | |
Green | |
3 bungs in different sizes, FKM gaskets |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.