missing translation for 'onlineSavingsMsg'
Learn More

Labcon PurePlus™ 96 Well Deep Well Plates with Square Wells
GREENER_CHOICE

96 deep well plates with square wells

Brand:  Labcon 3909-520-000-9

54.92 EUR valid until 2025-05-31
Use promo code "25977" to get your promotional price.


 View more versions of this product

Product Code. 16614142

  • 72.40 € / Pack of 10
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Freezable to -80°C
  • Made in USA
Specifications

Specifications

ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
10 Plates/Pk., 10 Pk./Case
Natural
Fits Most Popular Thermocyclers
96
Non-sterile
Molecular Biology
Autoclavable
PurePlus
Single-use
Polypropylene USP Class VI Resin
2.2 mL
Conical Bottom (V-well)
10 Plates / Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labcon PurePlus™ 96 Well Deep Well Plates with Square Wells > 2.2 mL; Non-sterile

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.