missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Disposable Bulk Glass Serological Pipets, TD, Non-Sterile, Unplugged

Calibrated to deliver (TD) with blow-out. Corning™ Pyrex™ Disposable Bulk Glass Serological Pipets offer long, slender, tapered tips to make pipetting go faster and easier.

Brand:  Corning™ 7079-2N

123.99 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.


 View more versions of this product

Product Code. 11912298

  • 156.00 € / Pack of 175
Estimated Shipment: 16-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

These disposable glass pipets are calibrated 'To Deliver' with blow-out and offer long, slender, tapered tips to make pipetting go faster and easier. All pipets have negative graduations and fire-polished tips for burr-free, even flow rates. Nonsterile, unplugged, and bulk packed. Reference: ASTM E-714.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Yes
Glass
0.01 mL
0.2 mL
Bulk
2 mL
Single-use
ASTM E714
Yes
11.41 in.
Round
0.06 oz.
Serological Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ PYREX™ Disposable Bulk Glass Serological Pipets, TD, Non-Sterile, Unplugged > 2 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.