missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Wide Neck Round Bottom Boiling Flask
Made of borosilicate glass
Brand: Pyrex 1120/22D
This item is not returnable.
View return policy
Description
- Complies with ISO 24450 and DIN 12353
- With wide neck to facilitate addition of solid samples etc
- Resistant to chemical corrosion and thermal shock

Specifications
ISO 24450, DIN 12353 | |
Borosilicate Glass | |
Wide | |
165 mm |
2000 mL | |
260 mm | |
Round | |
67 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Pyrex™ Wide Neck Round Bottom Boiling Flask > Capacity: 2000mL
Spot an opportunity for improvement?Share a Content Correction