Learn More
Pyrex™ Class A Work Certified Glass Cylinder with Polyethylene Stopper
Manufactured from chemically resistant Pyrex™ borosilicate glass with hexagonal glass.
Brand: Pyrex 3212/04WC
Description
- Complies with ISO 4788
- Calibrated to Class A tolerances
- Individually tested and supplied with certificate showing exact volume contained at 5 points on the scale
- Conformity H certified
- Printed with individual serial number for batch certification
- Manufactured from chemically resistant Pyrex borosilicate glass with hexagonal glass
- Graduations in white enamel for improved visibility with dark colored solutions
- Supplied with polyethylene stopper

Specifications
Hexagonal | |
Glass | |
A | |
159 mm | |
10/19 |
Graduated Cylinder | |
ISO 4788 | |
10 mL | |
Polyethylene Stopper | |
Polyethylene |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.